GM LIGHTING 16ft 24VDC 4.5W/FT 3500K LTR-P Professional Series LED Tape
Description
GM's Professional series flexible LED tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16ft-4inch (5M) and 100 ft (30M) reels.
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Dimmable, Indoor, Linear, Flexible, Ribbon | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Series | LTR-P Pro | Lamp Wattage | 4.5 W |
Light Color | Soft White | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 90 | Lumens | 374 lm |
Dimensions | 16 ft 4 in L x 0.39 in W | Includes | 3M Adhesive Back, (3) ESTW-60 Sure-Time Connectors |
Standards | cETLus Certified, Class II, Title 24 Compliant, UL Listed | Application | For Dry Location |
UPC | 849951013765 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |