Abbotsford
gmlltrp24v45w30k100

GM LIGHTING 100ft 24V 4.5W/FT 3000K LTR-P Pro Series Flexible LED Tape

Price $643.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-4.5W-30K-100

Description

GM's Professional series flexible LED tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16ft-4inch (5M) and 100 ft (30M) reels.

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Flexible, Dimmable Voltage Rating 24 V
Fixture Wattage 4.5 W Lamp Type LED
Length 100 ft Series LTR-P Professional Series
Number of Lamps 120 Light Output 334 lm/ft
Color Temperature 3000K Color Rendering Index (CRI) 90+
Width 0.39 in Includes 24 in Lead, (10) ESTW-60 Sure-Time Connectors
Standards UL Listed, Title 24 Compliant, Class 2, NFPA 70, NEC Section 410.16 (A)(3) and 410.16 (C)(5) UPC 849951013796

Packages

1 - UNIT - 1 7 - UNIT - 7
This website uses cookies to ensure you get the best experience on our website. Read more
Ok