Abbotsford
gmlltrp24v45w40k16

GM LIGHTING 16ft 24V 4.5W/FT 4000K LTR-P Pro Series Flexible LED Tape

Price $120.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-4.5W-40K-16

Description

GM's Professional series flexible LED tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16ft-4inch (5M) and 100 ft (30M) reels.

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Dimmable Voltage Rating 24 VDC
Lamp Type LED Length 16 ft - 4 in
Series LTR-P Professional Lamp Wattage 4.5 W
Light Output 387 lm Light Color Cool White
Color Temperature 4000K Color Rendering Index (CRI) 90+
Mounting Type Adhesive Backing Width 0.39 in
Height 0.039 in Includes Sure-Tite Connectors
Standards Class II, ETL Listed, NFPA 70, NEC section 410.16 (A)(3) and 410.16 (C)(5), UL Listed Application For Residential and Industrial
UPC 849951013772

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok