Abbotsford
gmlltrp24v58w35k16

GM LIGHTING 16ft 24V 5.8W/ft 3500K LTR-P Professional Series Flexible LED Tape

Price $199.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-5.8W-35K-16

Description

GM’s Professional Series Flexible LED Tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16 ft-4 inch (5 M) and 100 ft (30 M) reels.

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Dimmable Voltage Rating 24 VDC
Lamp Type LED Length 16 ft - 4 in
Series LTR-P Professional Lamp Wattage 5.8 W
Light Output 462 lm Color Temperature 3500 K
Color Rendering Index (CRI) 90+ Mounting Type Adhesive Backing
Width 0.39 in Height 0.039 in
Includes Sure-Tite Connectors Standards Class II, ETL Listed, NFPA 70, NEC section 410.16 (A)(3) and 410.16 (C)(5), UL Listed
Application For Residential and Industrial UPC 849951014915

Packages

1 - UNIT - 1 16 - UNIT - 16
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok