Abbotsford
gmlltrp24v58w50k16

GM LIGHTING 16ft 24V 5.8W/ft 5000K LTR-P Professional Series Flexible LED Tape

Price $209.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-5.8W-50K-16

Description

GM’s Professional Series Flexible LED Tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16 ft-4 inch (5 M) and 100 ft (30 M) reels.

Specifications

Brand Name GM Lighting Sub Brand LEDTask™ 2020
Item Name LED Tape Light Type Dimmable, Flexible, Linear, Ribbon
Voltage Rating 24 VDC Fixture Wattage 696 W
Lamp Type LED Number of Lamps 120
Series LTR-P Pro Lamp Wattage 5.8 W
Color Temperature 5000 K Color Rendering Index (CRI) 90
Lumens 493 lm Dimensions 16 ft 4 in L x 0.39 in W
Includes 3M Adhesive Backing, (3) ESTW-60 Sure-Tite connectors Standards Class II, ETL Listed and Title 24 Compliant
Application For Dry Locations UPC 849951014939

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok