Abbotsford
gmlltrpwp24v15w35k16

GM LIGHTING 16ft 1.5W/FT 24V 3500K LTR-P Professional Series Flexible LED Tape

Price $179.72 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-WP-24V-1.5W-35K-16

Description

GM's Professional wet location series flexible LED tape combines style and technology with reliability for outdoor applications. Designed for professional installations that demand a high level of quality, the LTR-P-WP Series includes a wide array of key features and is available in customizable runs in 2 inch increments (by factory). Do not submerge in water.

Specifications

Brand Name GM Lighting Sub Brand LEDTask™ 2020
Item Name LED Tape Light Type Dimmable, Flexible, Linear, Ribbon
Voltage Rating 24 VDC Fixture Wattage 54 W
Lamp Type LED Number of Lamps 36
Series LTR-P Pro Lamp Wattage 1.5 W
Color Temperature 3500 K Color Rendering Index (CRI) 90
Lumens 121 lm Enclosure Type IP65
Dimensions 16 ft 4 in L x 0.39 in W Includes 3M Adhesive Backing
Standards Class II, UL Listed and Title 24 Compliant Application For Wet Locations
UPC 849951013963

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok