GM LIGHTING SCT12-30-R-WH 12W 120VAC 3000K Round ClearTask™ Surface/Wall/Pendant Mount, White
Description
ClearTask™ combines form with function in a new, circular or square surface mount or suspended fixture that combines an acrylic, pointillist shield that when lit is surrounded by a bright EdgeLit band of light that provides a dramatic focal point to any environment. Available in pendant mount. 3000K or 4000K.FEATURES:• 120VAC operation (remote power supply not required)• Uplight and downlight• Dimmable (Triac)• Surface, wall or pendant mount• 80+ CRI• 3000K or 4000K• Perfect for ceiling, hallways or suspended over dining and pool tables• ETL Listed
Specifications
Brand Name | GM Lighting | Sub Brand | ClearTask™ |
Item Name | Decorative Lighting Fixture | Type | Round, Triac Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 12 W |
Lamp Type | LED | Housing Finish | White |
Light Output | 1000 lm | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Clear Acrylic | Mounting Type | Surface |
Standards | ETL Listed, Energy Star Certified | Application | Perfect for Ceiling, Hallways or Suspended Over Dining and Pool Tables |
UPC | 849951010108 |
Packages
1 - UNIT - 1 |