Abbotsford
gmlsdpk9w

GM LIGHTING SDPK-9-W 12VDC SDPK Series 3-Puck Kit, White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:SDPK-9-W

Description

GM Lighting's 3W Accent / Task Dimmable 3-Puck Kit is an easy to install solution for under cabinet lighting where shallow surface mount ability is desired, as well as a modern, clean look. The SDPK Series packs in a lot of features that will insure years of maintenance free, warm and natural illumination.KEY FEATURES:• Shallow surface mount (1") or Recessed• 12VDC Dimmable• Captive frosted lens• 3W LED• 3000K warm natural light• 110 lumens per puck• 80+ CRI• 12volt DC allows for easy install and power supply selection.• 3 puck kit power supply is available for convenient installation.

Specifications

Brand Name GM Lighting Item Name Puck Light Kit
Type Direct Outlet, Symmetric Voltage Rating 12 V, 1 - 10 V Dimming
Fixture Wattage 9 W Lamp Type LED Not Exchangeable
Housing Finish Matte White Series SDP-3
Lamp Wattage 3 W Light Output 110 lm
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type Structured Glass Ballast Type Electronic Transformer
Width 66.675 mm OD Height 25.4 mm
Includes Control Unit UPC 849951005173

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok