Abbotsford
gmlslcb4830wh

GM LIGHTING 48 inch 3000K 120V SLCB Series Driverless LED Linear Undercabinet Lightbar

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:SLCB-48-30-WH

Description

A Title 24 compliant fully encapsulated driverless 120V architectural LED linear lightbar. Rigid and unobtrusive (only 1-3/16” thick), this dimmable LED lightbar utilizes a dense array of strategically placed LEDs. Frosted lens assures an even glow over the length of the fixture with little visible diode imaging.The SLCB Series can be interconnected in series from one 120VAC power source. Includes mounting clips with 4 screws for surface mounting and 45° mounting. Must be used with SLD-1 or SLJ connectors.

Specifications

Brand Name GM Lighting Item Name Under Cabinet LED Light
Type Direct/Indirect Outlet, Symmetric Voltage Rating 0 - 120 VAC
Fixture Wattage 16.7 W Lamp Type Exchangeable LED
Housing Finish White Length 48 in
Lamp Wattage 16.7 W Number of Lamps 1
Light Output 1230 lm Color Temperature 3000 K
Mounting Type Ceiling UPC 849951005746

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok