Abbotsford
gmlslcb930wh

GM LIGHTING 9-inch 120V 3000K SLCB Series Driverless LED Linear Undercabinet Lightbar, White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:SLCB-9-30-WH

Description

A Title 24 compliant fully encapsulated driverless 120V architectural LED linear lightbar. Rigid and unobtrusive (only 1-3/16” thick), this dimmable LED lightbar utilizes a dense array of strategically placed LEDs. Frosted lens assures an even glow over the length of the fixture with little visible diode imaging.The SLCB Series can be interconnected in series from one 120VAC power source. Includes mounting clips with 4 screws for surface mounting and 45° mounting. Must be used with SLD-1 or SLJ connectors.

Specifications

Brand Name GM Lighting Item Name Undercabinet Light Bar
Type Direct/Indirect Light Outlet, Symmetric Voltage Rating 0 - 120 V
Lamp Type LED Housing Finish White
Length 9 in Lamp Wattage 3.5 W
Light Output 280 lm Color Temperature 3000 K
Mounting Type Ceiling UPC 849951005623

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok