Abbotsford
gmlslr118soww

GM LIGHTING 118 inch 12VDC 3500K SLR Series Silicone Damp Location Flexible LED Linear Ribbon, Warm White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:SLR118-SO-WW

Description

GM Lighting’s Silicone Damp Location Flexible LED Ribbon is unique as it is available in 4 different lengths that allow for a variety of different length runs and sophisticated designs. This 4 pin connectable system is “THE” installer’s choice. This product can be incorporated into any style of lighting design.KEY FEATURES:• Dimmable • No harmful UV rays• 50,000 hr. LED life• Cuttable every 3 LED’s• Even illumination• Utilizes 3M double stick tape• Accessories allow for multiple configurations

Specifications

Brand Name GM Lighting Item Name Strip Light Fixture
Type 120° Beam Voltage Rating 12 V
Lamp Type LED Not Exchangeable Housing Finish Warm White
Length 2997.2 mm Lamp Wattage 1.52 W
Number of Lamps 180 Color Temperature 3500 K
Mounting Type Surface Width 9.5 mm
Height 1.65 mm

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok