gmlslrk48

GM LIGHTING SLRK-48 12VDC Damp Location SLR LED Linear Ribbon Kit

Availablefor Backorder
Price $102.70 / EA
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:slrk-48

Description

12VDC damp location SLR LED Linear Ribbon Installation kit complete with ribbon - connectors and power supply. Ribbon lenghts: 24 ,16 ,8 . Connectors : 3 ,12 , L-Type, ribbon to power supply, female and male end caps, cut end cap. Power supply: 12VDC ETL listed.

Specifications

Brand Name GM Lighting Item Name LED Tape Light Kit
Type Linear, Ribbon Voltage Rating 12 VDC
Fixture Wattage 1.52 W Lamp Type LED
Lamp Wattage 1.52 W Color Temperature 3500 K
Mounting Type Surface Includes Connection Set, End Piece
UPC 849951001670

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok