gmlsp230b

GM LIGHTING 3 inch x 1/4 inch 2.2W 12VDC 3000K SP-2 Series Surface / Recess Mount Slim Disc LED Puck wafer, Black

In Stock
Price $28.77 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:sp-2-30-b

Description

Pucks have come a long way since GM Lighting first introduced them over 10 years ago. GM Lighting's 120V LED Slim Puck incorporates superior quality matched with the latest LED technology. At a slim 1/4" depth, Slim Puck employs a unique trim that is captured to the recess or surface mounting, magnetically. At 2.2W, Slim Puck boasts up to 170 lumens in 3000K.

Specifications

Brand Name GM Lighting Item Name LED Puck Light
Type Dimmable, Slim Voltage Rating 12 VDC
Lamp Type LED Housing Finish Black
Lamp Wattage 2.2 W Light Output 170 lm
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Polycarbonate Diffused
Mounting Type Surface/Recessed Housing Material Aluminum
Width 3 in Height 1/4 in
Standards ETL Listed UPC 849951009522

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok