Abbotsford
gmlsp240bnk

GM LIGHTING 3-inch 2.2W 12VDC 4000K SP-2 Series Surface / Recess Mount LED Slim Puck, Brushed Nickel

Price $25.77 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:SP-2-40-BNK

Description

Pucks have come a long way since GM Lighting first introduced them over 10 years ago. GM Lighting's 120V LED Slim Puck incorporates superior quality matched with the latest LED technology.At a slim 1/4" depth, Slim Puck employs a unique trim that is captured to the recess or surface mounting, magnetically. At 2.2W, Slim Puck boasts up to 180 lumens in 4000K.

Specifications

Brand Name GM Lighting Item Name LED Puck Light
Type Dimmable, Slim Voltage Rating 12 VDC
Lamp Type LED Housing Finish Brushed Nickel
Lamp Wattage 2.2 W Light Output 180 lm
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Polycarbonate Diffused
Mounting Type Surface/Recessed Housing Material Aluminum
Width 3 in Height 1/4 in
Standards ETL Listed UPC 849951009546

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok