Abbotsford
gmlspm130w

GM LIGHTING SPM-1-30-W 1.2W 12VDC 3000K SPM Series Surface/Recess Mount LED Slim Puck Mini wafer, White

Price $24.40 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:SPM-1-30-W

Description

Perfect for compact areas where superior lighting is key and mounting depth is limited. Slim Puck Mini is a spring loaded, easy to mount recess puck that delivers up to 95 lumens.FEATURES:• 12VDC operation• Dimmable (ELV or MLV)*• Recess mount• Spring loaded installation• 48" leads• Max. pucks - 20 per lead• ETL• 5 year warranty

Specifications

Brand Name GM Lighting Item Name LED Slim Puck Mini Light
Type Dimmable, Spring Loaded Voltage Rating 12 VDC
Fixture Wattage 1.2 W Lamp Type LED
Housing Finish White Series SPM
Light Output 90 lm Average Life 50000 hr
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type White PMMA Polycarbonate
Mounting Type Recessed Housing Material Aluminum
Width 1-5/16 in Height 9/16 in
Includes 48 in 24 AWG Lead Standards cETLus Listed
Application For Compact Areas Where Superior Lighting is Key and Mounting Depth is Limited UPC 849951009577

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok