GM LIGHTING SPM-1-40-B 1.2W 12VDC SPM Series Surface/Recess Mount LED Slim Puck Mini wafer, Black
Description
Perfect for compact areas where superior lighting is key and mounting depth is limited. Slim Puck Mini is a spring loaded, easy to mount recess puck that delivers up to 95 lumens.FEATURES:• 12VDC operation• Dimmable (ELV or MLV)*• Recess mount• Spring loaded installation• 48" leads• Max. pucks - 20 per lead• ETL• 5 year warranty
Specifications
Brand Name | GM Lighting | Item Name | LED Slim Puck Mini Light |
Type | Dimmable, Spring Loaded | Voltage Rating | 12 VDC |
Fixture Wattage | 1.2 W | Lamp Type | LED |
Housing Finish | Black | Series | SPM |
Light Output | 95 lm | Average Life | 50000 hr |
Light Color | Cool White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | White PMMA Polycarbonate |
Mounting Type | Recessed | Power Source | Hardwired |
Housing Material | Aluminum | Width | 1-5/16 in |
Height | 9/16 in | Includes | 48 in 24 AWG Lead |
Standards | cETLus Listed | Application | For Compact Areas Where Superior Lighting is Key and Mounting Depth is Limited |
UPC | 849951009614 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |