Abbotsford
gmltwr30027

GM LIGHTING 17 ft 12VDC 2700K TWR Series Twist-Task 90CRI High Output Tape

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:TWR300-27

Description

A high output, 90+ CRI flexible LED linear tape that is segmented, enabling intricate mounting that follows complex shapes and forms. 3M adhesive mounting back. FEATURES:• Flexible segmented LED tape that is cuttable in the field (cuttable every 4" / 102mm)• Mounts with 3M VHB double stick tape• SureTite tape to tape and tape to power supply connectors available• Dimmable• Maximum run on a given lead is 17'• Shipped in anti-static packaging• 12VDC remote power supply required• Rated at 2.2W per foot• 120° viewing angle• 50,000 hr. operation

Specifications

Brand Name GM Lighting Sub Brand Twist-Task
Item Name LED Tape Light Voltage Rating 12 VDC
Lamp Type LED Length 17 ft
Lamp Wattage 2.2 W/ft Light Output 189 lm
Color Temperature 2700 K Color Rendering Index (CRI) 90
Mounting Type Surface Width 10 mm
Includes End Piece, Connection Set, (3) ESTW-60 and 24 in Lead on Start of the Reel UPC 849951007498

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok