Abbotsford
gmlucled8wh

GM LIGHTING 8 inch 7W 120V 3000K UCLED Series LumenTask LED Undercabinet, White

Price $75.99 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:UCLED-8-WH-DIM-30.

Description

With the rising costs of energy, both home and business owners are looking for ways to not only cut down on their energy expenses, but also to utilize more earth friendly light sources. GM Lighting’s LumenTask™ LED undercabinet fixtures achieves both of these concerns while offering an attractive and low maintenance product, and now available as a dimmable fixture.KEY FEATURES:• 120V Direct Wiring, With integral on/off switch• Integral LED Power Supply• No Remote Power Supply Required• Low Wattage Consumption• 50,000 Hour LED Life• No Harmful UV Rays• 3000K Warm White  90+ CRI• Use Standard Triac Dimmer,  Dimming to 10%.

Specifications

Brand Name GM Lighting Sub Brand LumenTask™
Item Name LED Undercabinet Lighting Fixture Type Dimmable
Voltage Rating 120 V Fixture Wattage 6.4 W
Lamp Type LED Housing Finish White
Length 8 in Series UCLED
Amperage Rating 0.08 A Light Output 392 lm
Average Life 50000 hr Light Color Soft White
Color Temperature 3000 K Color Rendering Index (CRI) 90+
Lens Type Frosted White Polycarbonate Housing Material Steel
Width 4-3/8 in Height 1-3/8 in
Standards ETL Listed, Energy Star Certified UPC 849951000659

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok