gmlucled16wh

GM LIGHTING 16 inch 11W 120V 3000K UCLED Series LumenTask LED Undercabinet, White

Availablefor Backorder
Price $127.60 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:ucled-16-wh-dim-30.

Description

With the rising costs of energy, both home and business owners are looking for ways to not only cut down on their energy expenses, but also to utilize more earth friendly light sources. GM Lighting’s LumenTask™ LED undercabinet fixtures achieves both of these concerns while offering an attractive and low maintenance product, and now available as a dimmable fixture. KEY FEATURES: • 120V Direct Wiring, With integral on/off switch • Integral LED Power Supply • No Remote Power Supply Required • Low Wattage Consumption • 50,000 Hour LED Life • No Harmful UV Rays • 3000K Warm White  90+ CRI • Use Standard Triac Dimmer,  Dimming to 10%.

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok