gmlx24120bz

GM LIGHTING 24 inch 120V 2900K 3-Lamp Lumentask Xenon Undercabinet Lighting, Bronze

Availablefor Backorder
Price $63.80 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:x-24-120-bz

Description

120V Xenon offers rich color and clarity with high intensity, low maintenance Xenon lighting in 5 lengths and 3 finishes. LumenTask undercabinet lighting incorporates a sleek, clean and unobtrusive housing that is home to one of the purest and longest lasting light source - Xenon. Xenon has a brilliant history in the medical and automotive field where efficiency is key. KEY FEATURES: • 120V • Dimmable • 5,000 Hour Life • 2900K Color Temperature • Three position switch - high, low, off • Multiple knock-outs on back • End caps feature standard / Wiremold combo knock-outs • Prismatic frosted diffuser • Open Wide hinged system for easy installation

Specifications

Brand Name GM Lighting Sub Brand LumenTask™
Item Name Under Cabinet Xenon Light Type Direct Outlet, Symmetric
Voltage Rating 120 V Fixture Wattage 35 W
Lamp Type Xenon Housing Finish Matte Bronze
Length 24 in Lamp Wattage 35 W
Number of Lamps 3 Color Temperature 2900 K
Lens Type Structured Glass Ballast Type Electronic Transformer
Width 120.65 mm Height 34.925 mm
Includes Control Unit UPC 849951000918

Packages

8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok