Abbotsford
gmlx8120wh

GM LIGHTING 8 ft 120V 2900K 1-Lamp Lumentask Xenon Undercabinet Lighting, White

Price $27.52 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:X-8-120-WH

Description

120V Xenon offers rich color and clarity with high intensity, low maintenance Xenon lighting in 5 lengths and 3 finishes. LumenTask undercabinet lighting incorporates a sleek, clean and unobtrusive housing that is home to one of the purest and longest lasting light source - Xenon. Xenon has a brilliant history in the medical and automotive field where efficiency is key.KEY FEATURES:• 120V• Dimmable• 5,000 Hour Life• 2900K Color Temperature• Three position switch - high, low, off• Multiple knock-outs on back• End caps feature standard / Wiremold combo knock-outs• Prismatic frosted diffuser• Open Wide hinged system for easy installation

Specifications

Brand Name GM Lighting Sub Brand LumenTask™
Item Name Under Cabinet Xenon Light Type Direct Outlet, Symmetric
Voltage Rating 120 V Fixture Wattage 35 W
Lamp Type Xenon Housing Finish Matte White
Length 8 in Lamp Wattage 35 W
Number of Lamps 1 Color Temperature 2900 K
Lens Type Structured Glass Ballast Type Electronic Transformer
Width 120.65 mm Height 34.925 mm
Includes Control Unit UPC 849951000840

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok