Abbotsford
gmlxp20b

GM LIGHTING XP20-B 20W 12VAC 2900K XP Series Xenon Undercabinet Accent Lighting, Black

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:XP20-B

Description

Recessed or surface mount, dimmable, 12V Xenon accent/task single puck with black color and captive frosted lens.

Specifications

Brand Name GM Lighting Item Name Undercabinet Lighting Fixture
Type Direct Outlet, Symmetric Voltage Rating 12 V
Lamp Type Low Voltage Halogen Lamp Housing Finish Black
Length 57.15 mm dia Lamp Wattage 20 W
Light Output 300 lm Color Temperature 2900 K
Lens Type Structured Glass Ballast Type Electronic Transformer
Width 73.025 mm OD Height 25.4 mm
UPC 849951002189

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok