Abbotsford
dal4001bk

DALS LIGHTING 4001-BK 1.6W 12VDC 3000K 168LM SUPERPUCK 4001 Series LED Recessed Puck, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:DALS LIGHTING
Manufacturer #:4001-BK

Description

Enjoy low-energy white light in a variety of attractive finishes. These LED pucks are well suited to accent and task lighting under cabinets and in other areas.KEY FEATURES:- Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Very discreet light source- Brighter than 20W halogen equivalent pucks

Specifications

Brand Name DALS Lighting Sub Brand DALS - ACCENT
Item Name LED Pot Light Type Direct Outlet, Symmetric
Voltage Rating 12 V Fixture Wattage 3 W
Lamp Type Not Exchangeable LED Housing Finish Black, Matte
Length 67 mm Lamp Wattage 3 W
Light Output 180 lm Color Temperature 3000 K
Lens Type Structured Glass Ballast Type Electronic Transformer
Housing Material Steel Width 67 mm
Height 16 mm Includes Control Unit
UPC 775902007111

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok