dal4002hpwh

DALS LIGHTING 4002HP-WH 2.9W 12VDC 3000K 298LM SUPERPUCK 4002HP Series LED Surface Puck, White

Availablefor Backorder
Price $70.32 / EA Eco fees: $0.15
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:4002hp-wh

Description

Enjoy low-energy white light in a variety of attractive finishes. These LED pucks are well suited to accent and task lighting under cabinets and in other areas. KEY FEATURES: - Warm white light - Excellent color rendering - Superior LED performance and lifespan - Smooth 360° wide spread - Minimal heat emission - Extra low profile - Very discreet light source - Brighter than 20W halogen equivalent pucks

Specifications

Brand Name DALS Lighting Sub Brand DALS - ACCENT
Item Name LED Pot Light Type Direct Outlet, Symmetric
Voltage Rating 12 V Fixture Wattage 4.5 W
Lamp Type Not Exchangeable LED (Lamp Included) Housing Finish White, Matte
Length 67 mm Lamp Wattage 4.5 W
Light Output 340 lm Color Temperature 3000 K
Lens Type Structured Glass Ballast Type Electronic Transformer
Housing Material Steel Width 67 mm
Height 16 mm Includes Control Unit
UPC 775902010944

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok