dal4005frbk

DALS LIGHTING 4005FR-BK 1.5W 12VDC 3000K 90LM 4005FR Series 2-IN-1 LED Puck with Surface Mounted Adapter, Black

In Stock
Price $24.94 / EA Eco fees: $0.15
Qty EACH
Manufacturer:DALS LIGHTING
Manufacturer #:4005fr-bk

Description

These robust LED pucks featuring a frosted lens deliver highly efficient punches of white light for under-cabinet applications, including kitchens. KEY FEATURES: - Warm white light - Excellent color rendering - Superior LED performance and lifespan - Smooth 360° wide spread - Minimal heat emission - Extra low profile - Color-matched surface adapter included - Brighter than 20W halogen equivalent pucks

Specifications

Brand Name DALS Lighting Sub Brand DALS - ACCENT
UPC 775902008842

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok