Abbotsford
dal4006bk

DALS LIGHTING 4006-BK 3.6W 12V Ultra-Slim Puck, Black

Price $26.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:4006-BK

Description

Thanks to its tiny profile of just ¼” in height, our ultra-slim LED pucks can be invisibly integrated onto any surface. Available as a single unit or as a kit of three.

Specifications

Brand Name DALS Lighting Sub Brand DALS - ACCENT
Item Name LED Puck Type Ultra Slim, Round
Voltage Rating 12 V Fixture Wattage 3.6 W
Lamp Type LED Housing Finish Black
Light Output 300 lm Average Life 50000 hr
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Mounting Type Surface
Power Source Hardwired or Plug-in Width 3-7/8 in
Height 1/4 in Includes 24 in Interconnection Harness
Standards cETLus Listed, JA8 Approved UPC 775902016250

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok