Abbotsford
dal4008frwh

DALS LIGHTING 2.5W 12VDC 4008FR Series SLIMLED Square LED Light, White

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:4008FR-WH

Description

Exclusively designed in a square shape, simply slip off the top chrome cover for the easiest installation using the included accessories.KEY FEATURES:- Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Brighter than most 20W halogen equivalent pucks- Frosted lens

Specifications

Brand Name DALS Lighting Item Name LED Pot Light
Type Direct Outlet, Symmetric, Square Voltage Rating 12 V
Fixture Wattage 2.5 W Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish White, Matte Length 80 mm
Lamp Wattage 2.5 W Light Output 108 lm
Color Temperature 3000 K Lens Type Structured Glass
Ballast Type Electronic Transformer Housing Material Steel
Width 80 mm Height 9 mm

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok