dalk3ledrdp18wh

DALS LIGHTING K3LEDRDP18-WH 12VDC 1.4W 3-Piece LED Recess Under Cabinet LED Puck Kit, White

In Stock
Price $61.70 / EA Eco fees: $0.45
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:k3ledrdp18-wh

Description

The sleekness of this LED Puck design makes it the right choice for cabinet and kitchen lighting applications. It can be dimmed to provide just the right ambience in your décor. KEY FEATURES: - Surface and recessed mounting - Low profile design - Dimmable

Specifications

Brand Name DALS Lighting Sub Brand DALS - DECO
Item Name LED Puck Light Kit Type Direct Outlet, Symmetric
Voltage Rating 12 VDC, 1 - 10 V Dimming Fixture Wattage 1.4 W
Lamp Type Not Exchangeable LED (Lamp Included) Housing Finish White, Matte
Length 70 mm Lamp Wattage 1.4 W
Number of Lamps 3 Light Output 291 lm
Color Temperature 3000 K Ballast Type Electronic Transformer
Mounting Type Ceiling, Surface Width 70 mm
Height 15.9 mm Includes Control Unit, (3) LED Puck Light
Application For Light Line Configuration UPC 775902012740

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok