Abbotsford
dalk4005frwh

DALS LIGHTING 3-inch 12VDC K4005FR Series 3-Puck Kit, White

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:K4005FR-WH

Description

These robust LED pucks featuring a frosted lens deliver highly efficient punches of white light for under-cabinet applications, including kitchens.KEY FEATURES:- Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Color-matched metal surface adapter included- Brighter than 20W halogen equivalent pucks

Specifications

Brand Name DALS Lighting Sub Brand DALS - ACCENT
Item Name LED Puck Light Kit Type Direct Outlet, Symmetric
Voltage Rating 12 V Fixture Wattage 2.1 W
Lamp Type Not Exchangeable LED Housing Finish White
Length 75 mm Lamp Wattage 2.1 W
Number of Lamps 3 Light Output 90 lm
Color Temperature 3000 K Lens Type Structured Glass
Ballast Type Electronic Transformer Housing Material Steel
Width 75 mm Height 19 mm
Includes Control Unit, (3) LED Puck Light UPC 775902008897

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $88.20 / EA Eco fees: $0.10
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok