Abbotsford
dalk4006wh

DALS LIGHTING K4006-WH 3.6W 12V 3000K 3" Round Ultra-Slim Puck, White

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:K4006-WH

Description

Thanks to its tiny profile of just ΒΌ" in height, our ultra-slim LED pucks can be invisibly integrated onto any surface.

Specifications

Brand Name DALS Lighting Item Name LED Puck Kit
Type Ultra Slim, Round Voltage Rating 12 V
Fixture Wattage 3.6 W Lamp Type LED
Housing Finish White Length 3 in
Light Output 300 lm Average Life 50000 hr
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Mounting Type Surface
Power Source Hardwired or Plug-in Width 3-7/8 in
Height 1/4 in Includes 24 in Interconnection Harness
Standards cETLus Listed, JA8 Approved UPC 775902016359

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok