Abbotsford
dalk4006bk

DALS LIGHTING K4006-BK 3.6W 12V 3000K 3" Round Ultra-Slim Puck, Black

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:K4006-BK

Description

Thanks to its tiny profile of just ΒΌ" in height, our ultra-slim LED pucks can be invisibly integrated onto any surface.

Specifications

Brand Name DALS Lighting Sub Brand DALS - ACCENT
Item Name LED Puck Kit Type Ultra Slim, Round
Voltage Rating 12 V Fixture Wattage 3.6 W
Lamp Type LED Housing Finish Black
Length 3 in Light Output 300 lm
Average Life 50000 hr Light Color Warm White
Color Temperature 3000 K Color Rendering Index (CRI) 90
Mounting Type Surface Power Source Hardwired or Plug-in
Width 3-7/8 in Height 1/4 in
Includes 24 in Interconnection Harness Standards cETLus Listed, JA8 Approved
UPC 775902016335

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok