Abbotsford
dalledk3rgb9wh

DALS LIGHTING K3LEDRGB9-WH 12VDC 3-Piece RGB LED Puck Kit

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:K3LEDRGB9-WH

Description

Enhancing your décor is made easy with our LED RGB color changing pucks. These efficiently designed products allow for tremendous flexibility and include several lighting modes.KEY FEATURES:- 3 x 1.2W LED Puck kit includes plug in transformer, RGB controller and remote- Included in kits: RGB controller, remote and plug-in driver- Quick connect system- Can be recessed or surface mounted

Specifications

Brand Name DALS Lighting Item Name LED Puck Light Kit
Type Accent Voltage Rating 12 VDC
Fixture Wattage 2W Lamp Type LED
Housing Finish White Average Life 50000 hr
Light Color RGB Mounting Type Surface/Recessed
Power Source Corded Width 2-3/4 in
Height 5/8 in Includes (3) 2 W LED Puck, Plug-in Transformer, RGB Controller and Remote
Standards cETLus Listed UPC 775902011712

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok