DALS LIGHTING LEDSQT18-WH 4.5W 12VDC 3000K 400LM LEDSQT18 Series LED Single Rectangular Task Light, White
Description
Whether for your office or work space, our LED Task light will provide the right type of lighting for your application.KEY FEATURES:- Even and wide light distribution- Excellent color rendering index superior to 80- 3000K color temperature
Specifications
Brand Name | DALS Lighting | Item Name | LED Task Light |
Type | Direct Outlet, Symmetric | Lamp Type | LED Not Exchangeable |
Housing Finish | Matte White | Length | 162 mm |
Lamp Wattage | 4.5 W | Light Output | 400 lm |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Mounting Type | Surface |
Housing Material | Aluminum | Width | 60.9 mm |
Height | 8 mm | Includes | Control Unit |
Packages
1 - UNIT - 1 |