Abbotsford
dalledrdp18wh

DALS LIGHTING LEDRDP18-WH 1.4W 12VDC 3000K 97LM LEDRDP18 Series 2-in-1 LED Puck, White

Price $27.31 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:LEDRDP18-WH

Description

The sleekness of this LED Puck design makes it the right choice for cabinet and kitchen lighting applications. It can be dimmed to provide just the right ambience in your décor.PRODUCT FEATURES:- Surface and recessed mounting- Low profile design- Dimmable- Over 50,000 hours of service life.- Warm white light.

Specifications

Brand Name DALS Lighting Sub Brand DALS - RECESSED
Item Name LED Puck Light Type Direct Outlet, Symmetric
Voltage Rating 12 VDC, 1 - 10 V Dimming Fixture Wattage 1.4 W
Lamp Type LED Housing Finish White, Matte
Length 70 mm Lamp Wattage 1.4 W
Light Output 97 lm Color Temperature 3000 K
Mounting Type Ceiling, Surface Width 70 mm
Height 15.9 mm Includes Control Unit
Application For Light Line Configuration UPC 775902012184

Packages

1 - UNIT - 1 2 - UNIT - 2 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok