Abbotsford
dalsmup1

DALS LIGHTING SM-UP1 Single Smart RGB+CCT Add-On Puck

Price $12.18 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:SM-UP1

Description

Enter the world of Smart lighting with our LED Wi-Fi controlled pucks. With a full spectrum of vibrant colors and tunable pure whites ranging from 2700 to 6500 K you can let your imagination flow. For tranquility and peace of mind, easily control and manage your lighting remotely with the new DALS Connect App™ .The maximum number of smart lights per installation varies based on your network specifications.Compatible products: SM-UEXT24 | SM-UEXT60 | SM-UACCY24 | SM-UPKWMNote:Single puck light only. 12V driver, Wi-Fi controller and remote control sold separately.Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app. For indoor use only, this product is not meant for outdoor applications.

Specifications

Brand Name DALS Lighting Item Name LED Puck Light
Voltage Rating 12 V Fixture Wattage 3.5 W
Lamp Type LED Housing Finish White
Light Output 160 lm Average Life 50000 hr
Color Temperature 2700 - 6500 K Color Rendering Index (CRI) 80+
Width 2-3/4 in Height 13/16 in
Standards ETL Listed Application For Indoor Application
UPC 775902017356

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok