DALS LIGHTING SM-UPK5 5-Pack Smart Puck Kit
Description
Enter the world of Smart lighting with our LED Wi-Fi controlled pucks. With a full spectrum of vibrant colors and tunable pure whites ranging from 2700 to 6500 K you can let your imagination flow. For tranquility and peace of mind, easily control and manage your lighting remotely with the new DALS Connect App™.The maximum number of smart lights per installation varies based on your network specifications.Compatible products: SM-UEXT24 | SM-UEXT60 | SM-UACCY24 | SM-UPKWMNote:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app. For indoor use only, this product is not meant for outdoor applications.
Specifications
Brand Name | DALS Lighting | Item Name | LED Smart Puck Light Kit |
Type | 5-Pack, Dimmable, Wi-Fi Controlled, Cylinder | Voltage Rating | 12 V |
Fixture Wattage | 18 W | Lamp Type | LED |
Housing Finish | White | Light Output | 550 lm |
Average Life | 50000 hr | Color Temperature | 2700 - 6500 K |
Color Rendering Index (CRI) | 80+ | Lens Type | Frosted |
Power Source | Plug-In | Housing Material | Aluminum |
Width | 2-3/4 in | Height | 13/16 in |
For Use With | SM-UEXT24, SM-UEXT60, SM-UACCY24, SM-UPKWM Controllers | Includes | Remote Control, 12 V Plug-In Driver |
Standards | cETLus Listed | Application | For Indoor, Dry Locations |
UPC | 775902017370 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |