Abbotsford
dalswivled12

DALS LIGHTING 13.25 inch 3.2W 12V 3000K SWIVLED12 Series Dimmable Linear LED Strip

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:SWIVLED12

Description

To swivel or not to swivel is the question. With an ultra slim profile, our LED strips can be fixed or pivoting. Having both types of brackets included with each model, the choice is yours.PRODUCT FEATURES:- Swivel and fixed horizontal brackets included- Very low profile- Over 50,000 hours of service life- 12V DC—LED driver required- Dimmable with most low voltage electronic dimmers when used with DALS dimming power supply- Dimmable with DALS 6 zone translator- 10" (25 cm) power cord included.- Smooth linear wide spread- Minimal heat emission- No UV light emission- Interconnectable- Swivel and fixed horizontal brackets included

Specifications

Brand Name DALS Lighting Sub Brand DALS - ACCENT
Item Name LED Strip Light Voltage Rating 12 V
Fixture Wattage 3 W Lamp Type Not Exchangeable LED
Housing Finish Silver Length 340 mm
Lamp Wattage 3 W Light Output 183 lm
Color Temperature 3000 K Housing Material Aluminum
Includes Control Unit UPC 775902009108

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok