DALS LIGHTING SWPK3-RGBW 7W 12V 300LM Wi-Fi Smart Puck Set (3/Set)
Description
Enhancing your decor is made easy with our WiFi RGB + CCT adjustable pucks. These efficiently designed fixtures allow for tremendous flexibility and an infinite spectrum of vibrant colors. Easily control and manage your lighting remotely with the Dals app connected to your mobile device or through your preferred AI home assistant
Specifications
Brand Name | DALS Lighting | Item Name | LED Wi-Fi Smart Puck Light |
Type | Dimmable | Voltage Rating | 12 V |
Fixture Wattage | 7 W | Lamp Type | LED |
Housing Finish | White | Light Output | 300 lm |
Average Life | 50000 hr | Light Color | RGB |
Color Temperature | 2700 - 6500 K | Color Rendering Index (CRI) | 80 |
Mounting Type | Surface | Power Source | Plug-In |
Width | 2-3/4 in | Height | 5/8 in |
For Use With | Compatible with Google Assistant and Amazon Alexa | Includes | (3) Units of LED Puck Light and Remote Control |
Standards | IC, FCC, cETLus Listed | Application | For Accent Lighting Inside or Under Any Cabinet, Shelf or Display |
UPC | 775902016540 |
Packages
1 - UNIT - 1 |