DALS LIGHTING 1 Meter (39 inch) 4W 12VDC Flexible RGBW LED Strip, WiFi-Enabled Controller with Infrared Remote
Description
Technology at its finest, with these WiFi LED Tape kits, you will have full control of your lighting design through your smart phone. Change colors at will, sync with music—anything’s possible.KEY FEATURES:- Can be hardwired- Full control on the lighting’s color through IOS or Android mobile applications and the infrared remote included in the kit- Quick installation- No hub needed- Compatible with Amazon Alexa- Compatible with Google Home- RGBW light, full color spectrum
Specifications
Brand Name | DALS Lighting | Item Name | LED Tape Kit |
Type | Flexible, WiFi | Voltage Rating | 120 V |
Fixture Wattage | 4 W | Lamp Type | LED |
Average Life | 50000 hr | Light Color | RGBW |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lumens | 200 lm | Mounting Type | Surface |
Housing Material | Synthetic Rubber | Dimensions | 1 x 39-3/8 in |
Includes | Infrared Remote, LED Driver | Standards | ETL Listed |
Application | For Smart Accent Lighting, Wet Location | UPC | 775902014652 |
Packages
1 - UNIT - 1 |