Abbotsford
daltpk5mrgbwwifi

DALS LIGHTING 5 Meter (196 inch) 4W 12VDC Flexible RGBW LED Strip, WiFi-Enabled Controller with Infrared Remote

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:TPK5M-RGBW-WIFI

Description

Technology at its finest, with these WiFi LED Tape kits, you will have full control of your lighting design through your smart phone. Change colors at will, sync with music—anything’s possible.KEY FEATURES:- Can be hardwired- Full control on the lighting’s color through IOS or Android mobile applications and the infrared remote included in the kit- Quick installation- No hub needed- Compatible with Amazon Alexa- Compatible with Google Home- RGBW light, full color spectrum

Specifications

Brand Name DALS Lighting Item Name WiFi LED Tape Kit
Voltage Rating 120 V Fixture Wattage 11 W
Lamp Type LED Average Life 50000 hr
Light Color RGBW Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 700 lm
Mounting Type Surface Housing Material Synthetic Rubber
Dimensions 5 x 1 m Includes Infrared Remote, LED Driver
Standards ETL Listed Application For Smart Accent Lighting, Wet Location
UPC 775902014676

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok