das51405000

LIGHTHEADED LIGHTING 514-050-00 10W Body Only Recessed Mount Puck Light Series

In Stock
Price $19.76 / EA Eco fees: $0.15
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:514-050-00

Description

Frosted lens standard, approved for blind hole applications, screw Installation.

Specifications

Brand Name Lighthead Lighting Item Name Recessed Pot Light
Type Direct Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type Halogen (Lamp Not Included)
Housing Finish Matte Length 67 mm
Lamp Wattage 10 W Lamp Base G4
Number of Lamps 1 Lens Type Glass Opal
Ballast Type Magnetic Transformer Width 67 mm

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok