Abbotsford
das51405004

LIGHTHEADED LIGHTING 51405004 10W Recessed Mount Puck Light Series, Black

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:51405004

Description

Frosted lens standard, approved for blind hole applications, screw Installation.

Specifications

Brand Name Dasal Industries Item Name Puck Light Fixture
Type Direct Outlet, Symmetric Voltage Rating 120 V
Lamp Type High Voltage Halogen Housing Finish Matte Black
Length 54 mm dia Lamp Wattage 10 W
Lamp Base G4 Number of Lamps 1
Lens Type Frosted Opal Glass Width 67 mm OD
Height 14 mm

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok