Abbotsford
das51458000

LIGHTHEADED LIGHTING 51458000 20W 12V Dasal Recessed Puck Light

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:51458000

Description

Clear lens standard, screw installation, 20W max G4 bi-pin halogen lamp, approved for blind hole applications and certified as a stand alone luminaire

Specifications

Brand Name Lighthead Lighting Item Name Recessed Pot Light
Type Direct Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 20 W Lamp Type Halogen (Lamp Included)
Housing Finish Matte Length 68 mm
Lamp Wattage 20 W Lamp Base G4
Number of Lamps 1 Lens Type Transparent Glass
Width 68 mm

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok