Abbotsford
das5150500127

LIGHTHEADED LIGHTING 515-050-01-27 4W 2700K 180LM 80CRI 515 Series Millwork Puck Light LED - Recessed Mount, White

Price $108.82 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:515-050-01-27

Description

Illuminate a piece on exhibit or serve up a dash of task lighting using a single LED. The Cabinet is a small machined aluminum under-cabinet light which has been engineered to use the latest generation LED technology using only 4W. Just over 1/2" in depth, this luminaire can be recessed flush into any millworks.PRODUCT FEATURES:- Utilizes low watt LED- Machined aluminum- Frosted glass cover standard- Push fit installation for recessed fixture- 6ft [2m] lead standard- Powered by a remote 350mA constant current driver (sold separately)- L70 @ 50,000 hours

Specifications

Brand Name Lighthead Lighting

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok