Abbotsford
das52012911

LIGHTHEADED LIGHTING 520-129-11 10W Dasal Recessed Superflush Puck, Matte Nickel

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:520-129-11

Description

10 Watt G4 bi-pin halogen lamp (Osram lamp included), available with frosted lens, approved for blind hole applications and certified as a stand alone luminaire.

Specifications

Brand Name Dasal Industries Item Name Puck Light Fixture
Type Direct Outlet, Symmetric Voltage Rating 120 V
Lamp Type Low Voltage Halogen Lamp Housing Finish Nickel
Length 57 mm dia Lamp Wattage 10 W
Lamp Base G4 Number of Lamps 1
Lens Type Opal Glass Ballast Type Magnetic Transformer
Width 64 mm OD Height 19.05 mm

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok