Abbotsford
desuctled300nw

RAB DESIGN LIGHTING 088898 300mm 3W 4000K UCT LED Series Undercabinet Light Triangular Fixture, Natural White

Price $40.41 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088898
Documents Documents

Description

Triangular design LED undercabinet light fixture. Can be combined together with our UCP/UC LED Series • Triangular design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name LED Undercabinet Light Type Triangular
Voltage Rating 24 VDC Fixture Wattage 3 W
Lamp Type LED Length 300 mm
Series UCT Average Life 50000 hr
Light Color Natural White Color Temperature 4000 K
Mounting Type Under Cabinet/Wall Power Source Hardwired or Plug-in
Housing Material Aluminum Includes (1) Fixture, (1) Direct Connector, (1) Cable Connector, (2) Mounting Plate, (2) Screw
Application Multiple Uses Include Shelving, Under Cabinets, Bookcases, Walls And Task Lighting UPC 061184888983

Packages

1 - UNIT - 1 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok