Abbotsford
desuctled500ww

RAB DESIGN LIGHTING 088902 500mm 5W 3000K UCT LED Series Undercabinet Light Triangular Fixture, Warm White

Price $59.76 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088902
Documents Documents

Description

Triangular design LED undercabinet light fixture. Can be combined together with our UCP/UC LED Series • Triangular design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name LED Undercabinet Light Type Triangular
Voltage Rating 24 VDC Fixture Wattage 5 W
Lamp Type LED Length 500 mm
Series UCT Average Life 50000 hr
Light Color Warm White Color Temperature 3000 K
Mounting Type Under Cabinet/Wall Power Source Hardwired or Plug-in
Housing Material Aluminum Includes (1) Fixture, (1) Direct Connector, (1) Cable Connector, (2) Mounting Plate, (2) Screw
Application Multiple Uses Include Shelving, Under Cabinets, Bookcases, Walls And Task Lighting UPC 061184889027

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok