desucp2ledww

RAB DESIGN LIGHTING 89198 3W 3000K LED Undercabinet Ultra Thin Puck Light

In Stock
Price $67.03 / EA Eco fees: $0.15
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:89198

Description

RAB DESIGN UCP2-LED Slim Pucklight is ideal for task lighting, kitchen cabinets, closets, display cases and offices. The stippled lens features flexible in-out connections allows you to combine pucklights and linear models. Standard finish is brushed nickel. Fixture can be surface mounted or recessed.

Specifications

Brand Name Rab Design Lighting Item Name LED Puck Light
Type Slim Voltage Rating 24 VDC
Fixture Wattage 3 W Lamp Type LED
Housing Finish Brushed Nickel Light Output 231 lm
Average Life 100000 hr Light Color Warm White
Color Temperature 3000 K Lens Type Stippled
Mounting Type Surface Power Source Hardwired or Plug-in
Width 101.6 mm Height 9.95 mm
Includes (1) Screw, (1) Cable Connector Standards cULus Listed
Application For Task Lighting, Kitchen Cabinets, Closets, Display Cases and Offices

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok