Abbotsford
difsl1in1624v3400

RJ CROSS ARCHITECTURAL 16 ft 24V 3400K SL1-IN Series Indoor Linear LED Strip

Price $110.55 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL1-IN-16-24V-3400

Description

Diffusion LED SL-1 is a flexible 8mm linear LED strip.16 feet in length, It may be cut every 6 LEDs (100mm / 4”). It uses 60 LEDs per Meter (18 LEDs / ft).FEATURES:- 3M industrial strength adhesive tape- Voltage Input: 24VDC- Long life LED: 50,000 hours- Dimmable with dimming power supply- 24" leads on both ends of each roll

Specifications

Brand Name RJCROSS Item Name LED Strip Light
Type Soft, Self-Adhesive Voltage Rating 24 VDC
Lamp Type LED Length 16 ft
Lamp Wattage 1.5 W/ft Number of Lamps 288
Light Output 438 lm Color Temperature 3400 K
Color Rendering Index (CRI) 90 Mounting Type Surface, Recessed
UPC 660811124342

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok