difsl1in1624v3000

RJ CROSS ARCHITECTURAL 16 ft 24V 3000K SL1-IN Series Indoor Linear LED Strip

In Stock
Price $69.98 $93.84 / EA Eco fees: $0.15
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:sl1-in-16-24v-3000

Description

Diffusion LED SL-1 is a flexible 8mm linear LED strip.16 feet in length, It may be cut every 6 LEDs (100mm / 4”). It uses 60 LEDs per Meter (18 LEDs / ft). FEATURES: - 3M industrial strength adhesive tape - Voltage Input: 24VDC - Long life LED: 50,000 hours - Dimmable with dimming power supply - 24" leads on both ends of each roll

Specifications

Brand Name RJCROSS Item Name LED Strip Light
Type Soft, Self-Adhesive Voltage Rating 24 VDC
Lamp Type LED Length 16 ft
Lamp Wattage 1.5 W/ft Number of Lamps 288
Light Output 416 lm Color Temperature 3000 K
Color Rendering Index (CRI) 90 Mounting Type Surface, Recessed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok